Replacement Xenon Bulb, 5W, 12V, 1.7 inches (43mm)

  • Mfr # GREEN ENERGY FST12V-5W/FROST XENON FESTOON

  • Zoro # G122879321


product price:  $36.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GREEN ENERGY FST12V-5W/FROST XENON FESTOON
Zoro #
G122879321
UPC #
-
Country of Origin
China

Description

The GREEN ENERGY FST12V-5W Frost Xenon Festoon is a reliable replacement light bulb engineered for demanding industrial and commercial applications. This 12-volt, 5-watt xenon incandescent bulb delivers consistent performance in equipment requiring festoon-style illumination, including vehicle interiors, machinery control panels, and diagnostic lighting systems. Featuring a frosted finish, this xenon festoon bulb produces a soft, diffused light output of approximately 50 lumens, making it suitable for applications where glare reduction is important. The bulb utilizes a C-8 filament design housed in a compact FST festoon configuration with an SV8.5/8 base, ensuring compatibility with standard festoon fixtures and sockets. Built to industrial specifications, the FST12V-5W delivers dependable operation across a wide temperature range, making it ideal for use in harsh environments. The xenon gas-filled design provides enhanced light quality and longevity compared to standard incandescent alternatives. With a maximum overall length of 1.68 inches, this bulb fits seamlessly into space-constrained applications. This replacement bulb is engineered to meet the exacting demands of professional mechanics, equipment manufacturers, and maintenance personnel who require high-quality illumination. Whether you need lighting for vehicle interiors, instrument panels, control stations, or diagnostic equipment, the GREEN ENERGY FST12V-5W provides the dependable performance and durability expected in industrial settings. Stock this replacement festoon bulb to minimize downtime and maintain consistent lighting quality across your fleet or facility operations. Compatible with GREEN ENERGY equipment and similar xenon festoon applications, this bulb represents a cost-effective solution for your replacement lighting needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.