Shop ILC
See all product information
Create Account
Sanyo Vpc-S880P Digital Camera Replacement 1.2V Battery
Mfr # VPC-S880P DIGITAL CAMERA BATTERY
Zoro # G303257023
product price:Â
$
61.89
/ea
Key Features
Voltage - Batteries
1.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VPC-S880P DIGITAL CAMERA BATTERY
- Zoro #
- G303257023
- UPC #
- -
- Country of Origin
- China
Details
- Voltage - Batteries
- 1.2
Description
The ILC replacement rechargeable battery is a direct-fit replacement for SANYO VPC-S880P DIGITAL CAMERA BATTERY. This battery is rated at 1.2V for reliable power delivery. Designed to match the exact dimensions and connector configuration of the original battery for a direct drop-in replacement without modifications. The rechargeable design delivers hundreds of charge cycles, reducing waste and lowering long-term cost of ownership.
Restrictions
Hazardous material