Shop ILC
See all product information
Create Account
Veins BA400 BATTERY
Mfr # BA400 BATTERY
Zoro # G522917609
product price:
$
96.89
/ea
Key Features
Voltage - Batteries
3.7V
Type
Li-ion
Capacity - Batteries
3.1 Ah
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BA400 BATTERY
- Zoro #
- G522917609
- UPC #
- -
- Country of Origin
- China
Details
- Voltage - Batteries
- 3.7V
- Type
- Li-ion
- Capacity - Batteries
- 3.1 Ah
- Color
- Black
- Item
- Battery
Description
The replacement for the Veins BA400 battery is a dependable rechargeable pack designed to match the original unit’s voltage, capacity, and fit for compatible medical vein‐finder devices. It restores reliable cordless operation and consistent runtime, making it an ideal drop‐in substitute for maintaining proper device performance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.