Shop ILC

VOLVO VHD YEAR 2015 5.75IN ROUND CRYSTAL HEADLIGHT HALOGEN BULB Replacement Light

  • Mfr # VOLVO VHD 2015 5 .75IN ROUND CRYSTAL HDLT HALOGEN

  • Zoro # G422878512


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
H5006 Sealed Beam Halogen
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VOLVO VHD 2015 5 .75IN ROUND CRYSTAL HDLT HALOGEN
Zoro #
G422878512
UPC #
-
Country of Origin
China

Details

Bulb Type
H5006 Sealed Beam Halogen

Description

This replacement halogen headlight bulb is engineered for Volvo VHD vehicles from 2015 and compatible with other Volvo models requiring 5.75-inch round crystal headlight assemblies. Designed for commercial and industrial fleet applications, this bulb delivers reliable illumination for demanding road conditions and long-haul operations. The halogen bulb technology provides superior visibility with bright white light output, ensuring safe operation during night driving and adverse weather conditions. Compatible with both high beam and low beam applications, this bulb integrates seamlessly into existing headlight housings without modification. The quartz glass construction is engineered for durability and consistent performance across extended operating hours typical of commercial vehicle use. Installation is straightforward for maintenance personnel, featuring standard plug-and-play compatibility with Volvo VHD electrical systems. The bulb operates at standard automotive voltage and is designed to meet OEM specifications for brightness and beam pattern consistency. For optimal longevity and to prevent damage to the quartz glass tube, installation should be performed using gloves or a paper towel to avoid fingerprints and oils that can affect performance. This replacement bulb is ideal for fleet maintenance departments, commercial trucking operations, and service facilities requiring reliable headlight components for Volvo heavy-duty vehicles. Whether for routine maintenance replacement or emergency repairs, this bulb ensures your fleet maintains proper lighting standards for safety compliance and operational efficiency. The proven halogen technology offers a cost-effective lighting solution compared to some alternative technologies while delivering the visibility performance required for professional transportation applications. Original Model: VOLVO VHD YEAR 2015 5.75IN ROUND CRYSTAL HEADLIGHT HALOGEN BULB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.