Shop ILC
See all product information
Create Account
VOLVO VNL 630 GEN II YEAR 2017 STAINLESS STEEL SLEEPER PANELS W FAIRINGS 8 P1 AMBER CLEAR LEDS
Mfr # VOLVO VNL 630 GEN II 2017 SS SLPR PNLS W FAIRINGS
Zoro # G022879285
product price:Â
$
1,381.99
/ea
Free Shipping & Returns
Key Features
Aerodynamic Features
Integrated Side Fairings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VOLVO VNL 630 GEN II 2017 SS SLPR PNLS W FAIRINGS
- Zoro #
- G022879285
- UPC #
- -
- Country of Origin
- China
Details
- Aerodynamic Features
- Integrated Side Fairings
Description
This premium stainless steel sleeper panel assembly is specifically engineered for Volvo VNL 630 Gen II trucks from model year 2017 and compatible with select other heavy-duty commercial vehicles. The replacement panels feature integrated side fairings that enhance aerodynamic performance while providing a professional appearance for long-haul operations. Constructed from high-quality stainless steel, these panels deliver exceptional durability and corrosion resistance, making them ideal for demanding trucking applications across varying weather conditions and extended road use. The robust material composition ensures longevity and maintains structural integrity through years of continuous operation. The assembly includes eight P1 amber and clear LED lighting elements per side, providing enhanced visibility and safety compliance for nighttime driving and low-visibility conditions. The P1 amber and clear lens configuration offers dual functionality, serving both marker and warning light purposes while meeting industry standards for commercial vehicle lighting. These sleeper panels with integrated fairings combine aesthetic refinement with functional benefits, reducing wind drag and improving fuel efficiency on highway routes. The precision-fit design ensures proper alignment with the vehicle's existing cab and sleeper structure, facilitating straightforward installation and replacement. Ideal for fleet operators and owner-operators seeking reliable upgrade solutions, this product delivers the durability and performance required for commercial trucking environments. Whether for restoration, upgrade, or replacement purposes, these stainless steel panels with fairings and integrated LED lighting represent a comprehensive solution for Volvo VNL Gen II vehicle enhancement and maintenance. Original Model: VOLVO VNL 630 GEN II YEAR 2017 STAINLESS STEEL SLEEPER PANELS W FAIRINGS 8 P1 AMBER CLEAR LEDS