Shop ILC
See all product information
Create Account
VOLVO VNL 670 GEN I YEAR 1998 TRACTOR PROTECTION VALVE WITH 2 DOUBLE CHECK VALVES STOPLIGHT
Mfr # VOLVO VNL 670 GEN I 1998 TRACTOR PROTECTION VALVE
Zoro # G222879931
product price:Â
$
903.99
/ea
Free Shipping & Returns
Key Features
Assembly Type
Manifold-style all-in-one unit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VOLVO VNL 670 GEN I 1998 TRACTOR PROTECTION VALVE
- Zoro #
- G222879931
- UPC #
- -
- Country of Origin
- China
- Assembly Type
- Manifold-style all-in-one unit
Description
This replacement tractor protection valve is engineered for Volvo VNL 670 Gen I 1998 and compatible heavy-duty commercial truck applications. The valve assembly provides critical braking system protection and control, ensuring reliable operation under demanding trucking conditions. The integrated dual double-check valves deliver enhanced safety performance by preventing backflow and maintaining system integrity during brake applications and release cycles. The valve features a stoplight switch port that enables proper brake light activation, ensuring compliance with safety regulations and improving visibility to following vehicles. A quick-release valve component facilitates efficient air management throughout the pneumatic braking system, allowing for responsive brake engagement and smooth air venting during system operation. This tractor protection valve is specifically designed as a direct replacement for OEM applications on Volvo VNL 670 generation trucks and compatible models from other manufacturers utilizing similar valve configurations. The assembly integrates seamlessly into existing air brake systems without requiring extensive modifications. The valve construction delivers the durability and precision required for long-haul trucking operations, heavy-duty commercial transport, and regional delivery applications. Proper functioning of this component is essential for maintaining ABS compatibility and overall braking system performance on Class 8 trucks. Ideal for fleet maintenance departments, independent truck repair facilities, and commercial transportation operators seeking reliable OEM-equivalent replacement components. This valve helps maintain brake system efficiency, reduce downtime, and ensure continued compliance with Department of Transportation safety standards. Original Model: VOLVO VNL 670 GEN I YEAR 1998 TRACTOR PROTECTION VALVE WITH 2 DOUBLE CHECK VALVES STOPLIGHT SWITCH PORT VALVE QUICK RELEASE VALVE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.