WESTERN STAR HD 4700SF YEAR 2016 5 X 7 INCH RECTANGULAR LED HEADLIGHT WITH 13 DIODES 1900/1000

  • Mfr # W STAR HD 4700SF 2016 5 X 7 INCH RECTANGULAR LED H

  • Zoro # G622878909


product price:  $266.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W STAR HD 4700SF 2016 5 X 7 INCH RECTANGULAR LED H
Zoro #
G622878909
UPC #
-
Country of Origin
China

Description

This replacement 5 x 7 inch rectangular LED headlight is engineered as a high-quality aftermarket alternative for Western Star HD 4700SF trucks and compatible heavy-duty commercial vehicles. Designed for demanding operational environments, this unit features a durable polycarbonate lens and aluminum die cast back housing that withstands rigorous use conditions. The headlight incorporates 15 LED diodes delivering 1800 lumens on low beam and 2700 lumens on high beam output, providing enhanced visibility for extended operating hours. Operating at 45 watts with a 6000K color temperature, this unit offers efficient illumination while maintaining compatibility with standard electrical systems. The device features an auxiliary angel/accent ring for enhanced aesthetics and visual appeal on modern truck applications. Built to industrial standards, this LED headlight carries an IP67 water-resistant rating, protecting internal components from moisture and debris exposure common in heavy-duty trucking operations. The unit operates across a 10-30V DC voltage range, ensuring reliable performance in various electrical configurations. Standard H4 connector compatibility facilitates straightforward installation on applicable vehicles. Measuring 7 inches in length and 5 inches in height with a 2.7 inch depth, this rectangular design fits within existing headlight housings for driver and passenger side applications. The unit is sold individually and rated for off-road use. Ideal for fleet operators seeking reliable, cost-effective lighting solutions for Western Star HD vehicles and comparable heavy-duty truck applications. Original Model: WESTERN STAR HD 4700SF YEAR 2016 5 X 7 INCH RECTANGULAR LED HEADLIGHT WITH 13 DIODES 1900/1000 LUMEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.