Shop ILC
See all product information
Create Account
Replacement Miniature Bulb, 20 watts, 120V, T4, G9 2-pin loop, 2PK
Mfr # DAMAR JCD20T4FR/G9 120V
Zoro # G722879028
product price:Â
$
44.75
/pk 2, $22.38/ea
Key Features
Base Type
G9 2-pin loop
Wattage
20W
Average Lifespan
2,000 hrs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DAMAR JCD20T4FR/G9 120V
- Zoro #
- G722879028
- UPC #
- -
- Country of Origin
- China
Details
- Base Type
- G9 2-pin loop
- Wattage
- 20W
- Average Lifespan
- 2,000 hrs
Description
This replacement halogen bulb is engineered to meet the specifications of the DAMAR JCD20T4FR/G9 120V and compatible equivalent models. Operating at 120 volts with a 20-watt power consumption, this T4 tubular bulb delivers reliable illumination for a wide range of commercial and industrial applications including display lighting, accent lighting, and specialized task lighting requirements. The bulb features a G9 pin base design, ensuring secure and standardized installation in compatible fixtures. With a clear finish, it provides unfiltered light output ideal for applications where color accuracy and brightness are essential. The T4 tubular shape offers consistent light distribution and is commonly utilized in compact fixtures where space efficiency is important. Built to withstand typical industrial and commercial environments, this replacement bulb maintains consistent performance throughout its operational life. The compact dimensions make it suitable for integration into various luminaire designs, from retail displays to office environments and specialized equipment lighting. This product is ideal for facility managers, maintenance professionals, and contractors seeking reliable, cost-effective replacement lighting solutions. Whether you are maintaining existing DAMAR fixtures or seeking compatible alternatives from other manufacturers using standard G9 base specifications, this bulb provides a dependable solution for your lighting infrastructure. The 20-watt rating makes this option energy-conscious compared to higher-wattage alternatives while still delivering adequate illumination for most standard applications. Bulk packaging options are available to support large-scale facility maintenance programs and inventory management. Ensure compatibility with your specific fixture before ordering. Consult manufacturer documentation or contact our technical support team if you require assistance identifying the correct replacement for your application.