WESTERN STAR HD 4700SF YEAR 2017 5 X 7 INCH RECTANGULAR LED HEADLIGHT WITH 13 DIODES 1900/1000

  • Mfr # W STAR HD 4700SF 2017 5 X 7 INCH RECTANGULAR LED H

  • Zoro # G422878673


product price:  $266.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W STAR HD 4700SF 2017 5 X 7 INCH RECTANGULAR LED H
Zoro #
G422878673
UPC #
-
Country of Origin
China

Description

This replacement LED headlight is engineered as a high-quality aftermarket solution for Western Star HD 4700SF trucks and compatible heavy-duty commercial vehicles. Featuring a 5 x 7 inch rectangular design with polycarbonate construction, this headlight delivers superior illumination performance with 1800 lumens on low beam and 2700 lumens on high beam output. The unit incorporates 15 LED diodes with a standard H4 connector, operating at 10-30V DC with 45 watts power consumption and a 6000K color temperature for enhanced visibility and safety. The aluminum die-cast back housing provides durability and thermal management in demanding operational environments. With an IP67 waterproof rating, this headlight withstands exposure to moisture and debris common in heavy-duty trucking applications. The auxiliary angel/accent ring adds a professional appearance while the standard LED projection bulb ensures consistent beam patterns. Suitable for both driver and passenger side installation, this unit is sold individually and designed for off-road and commercial use. Ideal for fleet managers, truck operators, and maintenance professionals seeking reliable replacement lighting solutions for aging or damaged factory headlights on Western Star HD vehicles and other compatible heavy-duty trucks. Original Model: WESTERN STAR HD 4700SF YEAR 2017 5 X 7 INCH RECTANGULAR LED HEADLIGHT WITH 13 DIODES 1900/1000 LUMEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.