Shop ILC
See all product information
Create Account
Replacement Miniature Bulb, 32W, 14V
Mfr # WELCH ALLYN EXAM LIGHT 1
Zoro # G722879509
product price:Â
$
97.55
/ea
Key Features
Bulb Type
Halogen
Wattage
32W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WELCH ALLYN EXAM LIGHT 1
- Zoro #
- G722879509
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Type
- Halogen
- Wattage
- 32W
Description
This replacement halogen bulb is engineered for the Welch Allyn Exam Light 1 system, delivering reliable illumination for medical examination environments. Rated at 14V and 32W, this halogen bulb provides consistent, high-quality light output essential for accurate clinical assessments and diagnostic procedures. The bulb is designed to integrate seamlessly with Welch Allyn's established exam lighting infrastructure, ensuring compatibility and performance standards expected in healthcare facilities. Halogen technology offers superior color rendering and brightness consistency compared to standard incandescent alternatives, making it ideal for detailed visual examinations where lighting accuracy is critical. With an extended operational lifespan, this replacement bulb reduces maintenance frequency and associated downtime in busy clinical settings. It operates within the specifications of the Welch Allyn Green Series exam lighting systems, which are widely recognized for delivering professional-grade illumination in examination rooms, clinics, and medical facilities. This product is suitable for hospitals, outpatient clinics, urgent care centers, and other healthcare environments requiring dependable, bright examination lighting. The bulb meets the exacting standards of medical-grade lighting equipment and is backed by Welch Allyn's reputation for quality and reliability in the healthcare industry. Replacement bulbs should be ordered as preventive maintenance to maintain optimal lighting performance and minimize service interruptions. This is a genuine replacement component designed to restore full functionality to compatible Welch Allyn exam light fixtures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.