Shop ILC
See all product information
Create Account
WESTERN STAR HD 4964 HERITAGE YEAR 201 FRONT MUD FLAP W/ WESTERN STAR LOGO 18 X16 INCH
Mfr # 4964 HERITAYR201 FRT MUD FLAP W/WESTERN STAR LOGO
Zoro # G322799375
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4964 HERITAYR201 FRT MUD FLAP W/WESTERN STAR LOGO
- Zoro #
- G322799375
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Length
- 18 in
Details
- Item
- Front Mud Flap
Description
This front mud flap for the 201 Western Star HD 4964 Heritage measures 18 x 16 inches and features the Western Star logo for a clean, factory-style appearance. Built from durable, heavy-duty material, it provides reliable splash protection while restoring the trucks original look.