Shop ILC
See all product information
Create Account
WESTERN STAR HD 5700XE YEAR 2019 13 INCH STAINLESS STEEL DROP VISOR W 5 AMBERAMBER GRANITE LEDS
Mfr # W STAR HD 5700XE 2019 13 INCH SS DROP VISOR W 5 AM
Zoro # G722879646
product price:Â
$
1,900.99
/ea
Free Shipping & Returns
Key Features
Mounting Position
Drop Mount Configuration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W STAR HD 5700XE 2019 13 INCH SS DROP VISOR W 5 AM
- Zoro #
- G722879646
- UPC #
- -
- Country of Origin
- China
- Mounting Position
- Drop Mount Configuration
Description
This replacement 13-inch stainless steel drop visor is engineered as a direct aftermarket alternative for Western Star HD 5700XE trucks from 2019 and compatible model years. Constructed from high-quality stainless steel, this visor delivers superior durability and exceptional corrosion resistance, making it ideal for heavy-duty commercial trucking applications exposed to harsh weather conditions and road environments. The visor features an integrated 5-amber granite LED lighting configuration that provides enhanced visibility and safety during daytime and low-light operations. The LED setup meets industry standards for auxiliary lighting on commercial vehicles, improving both driver awareness and road presence. Designed specifically for Western Star 5700XE day cab configurations, this drop visor offers straightforward installation with mounting hardware compatible with the original equipment specifications. The stainless steel construction ensures long-term reliability while maintaining the professional appearance expected in the heavy-duty trucking industry. This aftermarket replacement is suitable for fleet maintenance operations, independent truck operators, and commercial service facilities performing routine visor replacement or upgrades. It serves as a cost-effective solution for extending the service life of Western Star HD trucks while maintaining visibility and safety standards. Compatible with 2019 Western Star 5700XE models and equivalent applications. Original Model: WESTERN STAR HD 5700XE YEAR 2019 13 INCH STAINLESS STEEL DROP VISOR W 5 AMBERAMBER GRANITE LEDS