Shop ILC
See all product information
Create Account
YAMAHA YEAR 202 25 HP 4 STROKE FUEL PUMP
Mfr # YEAR 202 25 HP 4 STROKE FUEL PUMP
Zoro # G122798769
product price:Â
$
94.65
/ea
Key Features
Width
4 in
Length
3
Height
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YEAR 202 25 HP 4 STROKE FUEL PUMP
- Zoro #
- G122798769
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 4 in
- Length
- 3
- Height
- 3
Details
- Item
- Fuel Pump Assy
Description
The replacement for the Yamaha 202 25 HP 4-stroke fuel pump is an aftermarket pump designed to match the original units fuel delivery rate, mounting pattern, and hose connections for Yamaha F25 outboards. It restores proper fuel flow and reliable engine performance, making it a dependable drop-in substitute for maintaining smooth operation on early-200s Yamaha 4-stroke models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.