Shop ILC
See all product information
Create Account
YAMAHA YEAR 205 60 HP FUEL PUMP
Mfr # YEAR 205 60 HP FUEL PUMP
Zoro # G422798780
product price:Â
$
94.65
/ea
Key Features
Width
4 in
Length
3
Height
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YEAR 205 60 HP FUEL PUMP
- Zoro #
- G422798780
- UPC #
- -
- Country of Origin
- China
- Item
- Fuel Pump Assy
Description
The replacement for the Yamaha 205 60 HP fuel pump is an aftermarket unit designed to match the original pumps fuel delivery rate, mounting pattern, and hose connections for Yamaha 4-stroke 60 HP outboards. It restores proper fuel flow and smooth engine performance, making it a dependable drop-in substitute for maintaining reliable operation on mid-200s Yamaha models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.