Shop ILC
See all product information
Create Account
YAMAHA YEAR 203 25 HP 4 STROKE FUEL PUMP
Mfr # YEAR 203 25 HP 4 STROKE FUEL PUMP
Zoro # G922798778
product price:Â
$
94.65
/ea
Key Features
Length
3
Width
4 in
Height
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YEAR 203 25 HP 4 STROKE FUEL PUMP
- Zoro #
- G922798778
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3
- Width
- 4 in
- Height
- 3
Details
- Item
- Fuel Pump Assy
Description
The replacement for the Yamaha 203 25 HP 4-stroke fuel pump is an aftermarket pump designed to match the original F25 models fuel delivery rate, mounting points, and hose connection layout. It restores proper fuel flow and smooth engine operation, making it a dependable drop-in substitute for maintaining reliable performance on 203 Yamaha 25 HP 4-stroke outboards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.