Shop ILC
See all product information
Create Account
YAMAHA YEAR 22 70 HP 4 STROKE FUEL PUMP
Mfr # YEAR 22 70 HP 4 STROKE FUEL PUMP
Zoro # G522799496
product price:Â
$
91.19
/ea
Key Features
Auto Part Position
Front
Application
Fuel/Water
Operation Mode
Mechanical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YEAR 22 70 HP 4 STROKE FUEL PUMP
- Zoro #
- G522799496
- UPC #
- -
- Country of Origin
- China
- Auto Part Position
- Front
- Application
- Fuel/Water
- Operation Mode
- Mechanical
- Item
- Fuel Pump Assy
Description
The replacement for the Yamaha 22 70 HP 4-stroke fuel pump is an aftermarket unit designed to match the original Yamaha F70 models fuel delivery rate, mounting pattern, and hose connection layout. It restores proper fuel flow and smooth engine performance, making it a reliable drop-in substitute for maintaining dependable operation on 22 Yamaha 70 HP 4-stroke outboards.