Shop ILC
See all product information
Create Account
YAMAHA YEAR 212 70 HP 4 STROKE FUEL PUMP
Mfr # YEAR 212 70 HP 4 STROKE FUEL PUMP
Zoro # G722799043
product price:Â
$
91.19
/ea
Key Features
Operation Mode
Mechanical
Auto Part Position
Front
Application
Fuel/Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YEAR 212 70 HP 4 STROKE FUEL PUMP
- Zoro #
- G722799043
- UPC #
- -
- Country of Origin
- China
Details
- Operation Mode
- Mechanical
- Auto Part Position
- Front
- Item
- Fuel Pump Assy
- Application
- Fuel/Water
Description
The replacement for the Yamaha 212 70 HP 4-stroke fuel pump is an aftermarket unit designed to match the original F70 models fuel delivery rate, mounting pattern, and hose connection layout. It restores proper fuel flow and smooth engine operation, making it a dependable drop-in substitute for maintaining reliable performance on 212 Yamaha 70 HP 4-stroke outboards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.