
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITBSW399B
Zoro #
G2390618
UPC #
47323039904
Country of Origin
China
Dimensions
Width
2.4"
Height
2.4"
Depth
37"
Details
Power Source
Power Adapter
Color
Black
Features
Wireless Audio Stream, Remote Control, Optical Digital Audio, Bluetooth Pairing
Product Type
Speaker System
Compatibility
TV, Computer
Description
This iLive 37-Inch HD Sound Bar with Bluetooth and Wireless Subwoofer is a 2.1 channel powered speaker system that's the ideal accessory for any room. Stream your music with Bluetooth or connect a TV, DVD player, video game system, MP3 player, or computer. You'll be blown away by the magnificent sound! The subwoofer packs a punch, delivering quality sound every time whether you use Bluetooth or the aux input. The included remote adds more convenience so you can relax and take control from the couch.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.