This item is Discontinued.

Ilive Truly Wire-free Earbuds - White IAEBT300W

Truly Wire-free Earbuds - White (Discontinued)

  • Mfr # IAEBT300W
  • Zoro # G906005403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAEBT300W
Zoro #
G906005403
UPC #
47323704604
Country of Origin
China

Dimensions

Driver Size
0.31"

Details

Color
White
Item
Earset
Sound Pressure Level
105 dB
Impedance
8 Ohm
Minimum Frequency Response
20 Hz
Connectivity Technology
True Wireless
Form Factor
In-ear
Wireless Technology
Bluetooth
Earpiece Type
Binaural
Earpiece Design
Earbud
Wireless Operating Distance
49 ft
Sound Mode
Stereo
Maximum Frequency Response
20 kHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.