Shop ILIVING

12 in. Rechargeable Battery-Operated Camping Floor Fan, Portable Outdoor Fan with Lithium Battery

  • Mfr # ILG8RX12

  • Zoro # G910909605


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
12 in
Amps
0.2A
Material
Metal
Color
Green
Watts
13W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ILG8RX12
Zoro #
G910909605
UPC #
850028393499
Country of Origin
China

Dimensions

Blade Diameter
12 in
Width
7-1/4 in
Max. Depth
15-1/4 in
Length
16 in

Details

Amps
0.2A
Material
Metal
Color
Green
Watts
13W
Voltage
22.2V

Description

Welcome to the world of rechargeable battery-operated camping floor fans, meet the iLiving Rechargeable Battery Operated Camping Floor Fan, High Velocity Portable Outdoor Fan with Metal Blade. With a built-in lithium battery, this powerful 12-inch fan runs for up to 40 hours in one full session so you are never left without airflow. This portable fan is perfect for taking along on all your outdoor adventures. Whether it is a camping trip, hike, golf game or day at the beach, this fan will easily fit into a suitcase, backpack or any other traveling gear bag so you can stay comfortable no matter where you go. It iss also great for backyard parties and gazebo events. The iLiving portable outdoor fan can be used in many locations around your home or outside on the deck patio or lawn. With its USB charging port, this rechargeable battery operated floor fan is compatible with iPhone, Android, and all USB powered devices so you can find power wherever your travels take you. Get ready to enjoy powerful cooling air whether at home or while out exploring the great outdoors with your iLiving Rechargeable Battery Operated Camping Floor Fan!


  • •WIRELESS PORTABLE FAN - Go completely wireless with an iLiving rechargeable battery powered fan. Without the tethering of electric wiring, the iLiving fan can accompany your outdoor adventures. The fan is ideal for camping, going to the beach, picnics, outdoor gatherings, hiking, and job sites. The iLiving battery fan is not only a must have for outdoor activities, it is your best companion for your indoor living room and bedroom while you read or watching a show in the Summer evening.
  • •DURABLE METAL CONSTRUCTION - The rechargeable portable industrial shroud fan is constructed will a full metal casing and metal fan guards. The metal fan blade enables the fan to deliver high air volume at a whisper quiet decibel. It's designed with a foldable stand that provides stability on any surface, and space saving on the go.
  • •CONVENIENT DESIGN - The IPx4 indoor and outdoor rating makes it a must have on every occasion. We even designed a USB charging port for iPhone and Android mobile devices. The iLiving is not only a portable fan, it is also a portable power bank battery pack (USB cable for mobile devices is not included).
  • •RESPONSIBLE CUSTOMER SERVICE - Local customer service to address all questions and concerns.

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.