Shop AIRMASTER FAN
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Barrel Fan
- Mfr # 78933
- Zoro # G522760489
product price:Â
$
694.99
/ea
Key Features
Phase
Single
Bearing Type
Ball
For Location
Warehouse
Switch Style
Built-In
Number of Blades
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78933
- Zoro #
- G522760489
- UPC #
- 783429789335
- Country of Origin
- China
- Phase
- Single
- Bearing Type
- Ball
- For Location
- Warehouse
- Switch Style
- Built-In
- Number of Blades
- 4
- Blade Material
- Aluminum
- Wheel Material
- Steel
- Number of Speeds
- 2
- Base Type
- Trolley
- Fan Shape
- Drum
- Item
- Cooling Fan
- Watts
- 630 W
- Voltage
- 115V AC
- Environmental Applications
- Industrial
Dimensions
- Wheel Dia.
- 8 in
- Blade Diameter
- 42 in
Description
Cooling Fan, Fan Mounting Location Floor, Number of Speeds 2, 630 W Watts, Number of Blades 4, Bearing Type Ball, Blade Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.