24 in Smart Wall Mounted Shutter Exhaust Fan, 4244 CFM, 12-Speed, WiFi App Control Ventilation
- Mfr # ILG8SF24V-DC
- Zoro # G724174053
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Exhaust/Supply Fan Item
Shutter Exhaust Fan
HP
1/4 HP
Watts
230 W
Blade Material
Galvanized Steel
Blade Dia.
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ILG8SF24V-DC
- Zoro #
- G724174053
- UPC #
- 850060021602
- Country of Origin
- China
- Exhaust/Supply Fan Item
- Shutter Exhaust Fan
- HP
- 1/4 HP
- Watts
- 230 W
- Blade Material
- Galvanized Steel
- Fan Voltage
- 120 V
- Motor Type
- Ball Bearing
- Number of Speeds
- 12
- Full Load Amps
- 3 A
Dimensions
- Blade Dia.
- 24 in
- Width
- 12 in
- Height
- 27 in
Restrictions
This item has been restricted from sale in the following states:
HI, AK, RI, VI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.