30 in Smart Wall Mounted Shutter Exhaust Fan, 5088 CFM, 12-Speed, WiFi App Control Ventilation
- Mfr # ILG8SF30V-DC
- Zoro # G524174062
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Fan Voltage
120 V
Housing Height (In.)
32.9 in
Amps
3.8 A
Exhaust/Supply Fan Item
Shutter Exhaust Fan
Housing Width (In.)
15.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ILG8SF30V-DC
- Zoro #
- G524174062
- UPC #
- 850060021619
- Country of Origin
- China
Dimensions
- Housing Height (In.)
- 32.9 in
- Housing Width (In.)
- 15.9 in
- Housing Depth (In.)
- 32.9 in
Details
- Fan Voltage
- 120 V
- Amps
- 3.8 A
- Exhaust/Supply Fan Item
- Shutter Exhaust Fan
- Housing Material
- Galvanized Steel
Restrictions
This item has been restricted from sale in the following states:
HI, AK, RI, VI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.