36 in Smart Wall Mounted Shutter Exhaust Fan, 6128 CFM, 12-Speed, WiFi App Control Ventilation
- Mfr # ILG8SF36V-DC
- Zoro # G424174049
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Fan Voltage
120 V
Housing Width (In.)
16.2 in
Housing Height (In.)
38.9 in
Exhaust/Supply Fan Item
Shutter Exhaust Fan
Housing Depth (In.)
38.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ILG8SF36V-DC
- Zoro #
- G424174049
- UPC #
- 850060021626
- Country of Origin
- China
Dimensions
- Housing Width (In.)
- 16.2 in
- Housing Height (In.)
- 38.9 in
- Housing Depth (In.)
- 38.9 in
Details
- Fan Voltage
- 120 V
- Exhaust/Supply Fan Item
- Shutter Exhaust Fan
- Housing Material
- Galvanized Steel
- Amps
- 5.8 A
Restrictions
This item has been restricted from sale in the following states:
HI, AK, RI, VI, GU, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.