
Adjustable-Height 30 in. 7261 CFM Industrial Pedestal Floor Fan
Mfr # ILG8P30-72
Zoro # G616285195
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Air Flow
7261 CFM
Amps
1.91 A
Watts
220W
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILG8P30-72
Zoro #
G616285195
UPC #
609613132445
Country of Origin
China
Dimensions
Length
33 in
Width
27 in
Height
78 in
Details
Color
Black
Air Flow
7261 CFM
Amps
1.91 A
Watts
220W
Item
Floor Fan
Material
Metal
Voltage
115V
Description
This iLiving 30 Inch Commercial Pedestal fan is designed to move high volumes of air for offices, factories, warehouses, loading docks, and auto shops. This fan has a 3-blade aluminum propeller and the fan housing is constructed of heavy-duty steel with powder-coated wire guards in compliance with U.S. OSHA Standard 1910.212, 1/2 opening requirements. UL & cUL Listed. Specifications: Blade Dia. 30, 120 Volt, 220 Watts, Phase 1, 60Hz, HIGH CFM 7261, Motor HP: 1/4, Motor RPM: 1113/902, Operating Amps: 3.4/2.0, Air Velocity FPM @ 10 Ft.1010
- DURABLE CONSTRUCTION - The iLiving ILG8P30-72 Commercial Pedestal Floor Fan is built with a robust, heavy-duty metal fan body that is perfect for industrial or commercial use and contains 3-blade aluminum propeller fan blades to maximize air delivery.
- HIGH VELOCITY 7261 CFM: The iLiving 30-inch 3-blade heavy-duty-steel housing stand up fan is capable of delivering a maximum airflow of 7261 CFM, making it ideal for large spaces in need of powerful air circulation such as barns, warehouses, production floors, and distribution centers.
- PROUD MANUFACTURER with customer SAFETY DESIGN - UL and OSHA Compliant; OSHA Standard 1910.212, 1/2" opening requirements. Safety certified by UL for the utmost American standard.
- Includes 9 ft Cord, wall/Pedestal, Column and Hex Key. Air flow capacity: 7261 CFM
- US-BASED CUSTOMER SUPPORT: Based in San Francisco, CA. For customer support on our full product line, call 1-800-317-1688.
- One-year parts & component warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.