
Adjustable-Height 30 in. 8400 CFM 120-Volt 1.8 Amp Oscillating Pedestal Fan with Misting Kit
Mfr # ILG8P30M
Zoro # G010208554
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
220W
Width
27 in
Max. Depth
58 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ILG8P30M
Zoro #
G010208554
UPC #
850005348979
Country of Origin
China
Dimensions
Width
27 in
Max. Depth
58 in
Length
30 in
Details
Voltage
120V
Watts
220W
Color
Black
Material
Metal
Description
Cool off from the summer blaze with iLIVING 30" Pedestal Outdoor Oscillating Misting Fan. Simply connect the misting kit to a common garden hose, and you can turn a hot and dry spot into the coolest places for all your outdoor gatherings. BBQ in the backyard, Pool side party, relaxing in your patio, or outdoor restaurants, the iLIVING misting fan will provide a fresh and gentle coat of cool mist to take the heat away.The iLIVING 30" Indoor and Outdoor Oscillating Pedestal Fan with misting kit is built with a totally enclosed ventilated 2-speed motor, with 1/3 HP. The Aluminum fan blade are precisely balanced for optimal performance with minimum vibration. Pedestal fan is height adjustable from 58"-65"H. Fans come with 9.8' GFCI Type Plug. Black Powder Coated Zinc Plated Grille- UV Resistant, rated for outdoor use. Grille with Misting feature mounts easily and connects to a standard garden hose. ETL and cETL Listed and conforms to UL507 Standard. 1 Year Limited Warranty.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.