BLDC 24 in. Air Circulator High Velocity Floor Fan, 115-Volt

  • Mfr # ILG8M24-70EC

  • Zoro # G516045660


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Watts
264W
Length
34 1/4 in
Color
Grey
Height
28 in
Blade Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILG8M24-70EC
Zoro #
G516045660
UPC #
609613132452
Country of Origin
China

Dimensions

Length
34 1/4 in
Height
28 in
Width
19 3/4 in

Details

Watts
264W
Color
Grey
Blade Material
Metal
Voltage
115V

Description

This iLIVING 24in BLDC mobile fan is designed to move a large amount of air for offices, factories, warehouses, loading docks and auto shops. Its brushless DC electric motor has a fan speed that ranges from 10 CFM to 5800 CFM, allowing the user to have a wider range of choice, yet still cost efficient, using only 210W at maximum speed. This fan has a 3-blade aluminum propeller with a built-in 360 Degree tilt feature; and the fan housing is constructed of heavy-duty steel with powder-coated wire guards in compliance with the United States OSHA Standard 1910.212, 1/2in opening requirements. BLDC Motor Speeds Continuous variable, Voltage 115, Hz60, 210W Watts, Phase1, Low 10 CFM and High 5800 CFM, Air Velocity FPM at 20 Ft. 390/340, Motor HP1/2, Motor RPM 200-1150, Operating Amps3.1, Fan RPM 200-1150, Industrial Applications, Partially Assembled, Sound Level 5-68 dB, Max. Ambient Temp 104 Degrees F, Totally Enclosed Air-Over Motor Enclosure, Class B Motor Insulation, Auto Thermal Protection, Bearing Type Ball, 28inH x 34 1/4inW x 19 3/4inD, 9 ft. cord, NEMA plug 5-15P, 3 Aluminum Blade, Steel Housing, 7in Plastic and Rubber Casters, Steel Guard, Spot cooling and people cooling, Standards UL/CSA/OSHA.


  • Brushless DC electric motor permits variable speeds for maximum air volume
  • 24-inch 3-blade aluminum propeller with built in 360 degree tilt feature
  • UL and OSHA Compliant, OSHA Standard 1910.212, 1/2" opening requirements
  • BLDC motor enables you to set LOW speed at 10 CFM to HIGH of 5800 CFM
  • Equipped with 7 inch plastic and rubber castor for easy portability

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.