Zoro Homepage

Fan, Wall, Ceiling Mount, 24 in Blade Dia, 115V

  • Mfr # ILG8W24-51EC

  • Zoro # G810208570


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Voltage
115V
Motor HP
1/4 HP
Amps
3.3
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILG8W24-51EC
Zoro #
G810208570
UPC #
609613132469
Country of Origin
China

Dimensions

Blade Diameter
24 in
Width
26-4/5 in
Max. Depth
26 4/5 in
Length
23 in

Details

Voltage
115V
Motor HP
1/4 HP
Item
Fan
Amps
3.3
Material
Metal
Fan Mounting Location
Wall, Ceiling
Watts
250 W
Motor RPM
1,117 RPM
Color
Black
Motor hp
1/4 hp

Description

This iLIVING 24in BLDC commercial wall/ceiling mount fan is designed to move a large amount of air for offices, factories, warehouses, loading docks, and auto shops. Its brushless DC electric motor has a fan speed that ranges from 10 CFM to 5465 CFM, allowing the user to have a wider range of choice, yet still cost efficient. This fan has a 3-blade aluminum propeller and the fan housing is constructed of heavy-duty steel with powder-coated wire guards in compliance with the United States OSHA Standard 1910.212, 1/2in. UL and cUL Listed. Specifications: Blade Dia.24in, BLDC Motor with Continuous variable speed, 115 volt, Phase 1, Hz60, LOW CFM 10 and HIGH CFM 5465, Motor HP 1/4, Motor RPM 902/1117, Operating Amps 3.3/1.96, Totally Enclosed Air-Over Ball-bearing Motor, Class B Motor Insulation, Auto Thermal Protection, Max. Ambient Temp.104 Degrees F, Dimensions 26.8inH x 26.8inW x 23inD, 9 ft. cord, NEMA 5-15P plug type, 1 Year Parts and Component Warranty. Assembly Required. Includes wall/ceiling bracket and secondary support cable.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.