
Floor Fan W/ Adjustable Tilt Head, Wall Mount, 20 in Blade Dia, 120V
Mfr # ILG8E20-15
Zoro # G510208566
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Blade Diameter
20 in
Voltage
120V
Length
24 in
Fan Mounting Location
Wall
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILG8E20-15
Zoro #
G510208566
UPC #
850005348450
Country of Origin
China
Dimensions
Blade Diameter
20 in
Length
24 in
Max. Depth
27 1/4 in
Width
10-1/4 in
Details
Voltage
120V
Item
Floor Fan W/ Adjustable Tilt Head
Fan Mounting Location
Wall
Color
Black
Watts
100 W
Material
Metal
Description
The iLIVING wall-mounted moisture-resistant outdoor misting fan is ideal for cooling down your home, warehouse, coffee shop, loading dock, greenhouse, amusement park, livestock building, or sporting event. The outdoor misting fan comes in three different sizes, 14 inches, 18 inches and 20 inches. It features a galvanized steel frame and curved aluminum fan blades for optimal air movement. Recommended for use with the iLIVING ILG-250 Cooling System Fan Misting Kit. Wall mount kit is included.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.