Heavy Duty High Velocity Barrel Floor Drum Fan, 24 in Blade Dia, 120V, 7,341 cfm

  • Mfr # ILG8M24-60DC

  • Zoro # G510909616


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Air Flow
7,341 cfm
Watts
135 W
Color
Yellow
Fan Style
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILG8M24-60DC
Zoro #
G510909616
UPC #
850028393581
Country of Origin
China

Dimensions

Blade Diameter
24 in
Length
32-1/2 in
Max. Depth
29-2/5 in
Width
14-3/5 in

Details

Voltage
120V
Air Flow
7,341 cfm
Item
High Velocity Barrel Floor Drum Fan
Watts
135 W
Color
Yellow
Fan Style
Heavy Duty
Material
Metal

Description

Our iLiving 24" 7935 CFM Heavy Duty High Velocity Barrel Floor Drum Fan is perfect for your workshop, garage, commercial, and industrial environments. This fan features a powerful DC Brushless motor which not only prevents you from having to buy replacement parts every few months, but also decreases energy bills. The stepless speed adjustment allows you to customize the fans power and direction to best suit the task at hand. An additional feature of this elite fan is its UL Safety Listed certificationit meets industry regulatory safety standards in order to promote safe operation in your workplace or home. With a large drum head that can move air up to 7935 cubic feet per minute and two manual angle adjustments, you are guaranteed an intense cooling breeze. The balanced metal blades coupled with the enclosed round steel guard provides maximum protection against debris and fingers caught in the blades. Additionally, our floor drum fan is made with a sturdy stand so that it wonâ„¢t tip over even under strong conditions like high temperatures or gusts of wind while running long hours without breaking down or needing repairs! The construction of our iLiving 24 Inches Heavy Duty High Velocity Barrel Floor Drum Fan is aesthetically pleasing and promises to be the perfect addition for any workplace or home setting. With its combination of practicality, power, affordability and attractiveness all in one box! Make sure you get yours today and enjoy those hot days when cool air can't reach otherwise!


  • Portable and Adjustable - Full 360 degrees tilt adjustability provides a wide range of air circulation. Glide wheels offer a smooth and effortless way for enhanced portability to move the fan with ease, making relocation hassle-free and convenient.

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.