
High Velocity Air Circulator Drum Fan, 30 in Blade Dia, 115V, 8,300 cfm
Mfr # ILG8MF30-83
Zoro # G610208510
product price:Â $261.99
/ea
Free Shipping & Returns
Key Features
Blade Diameter
30 in
Voltage
115V
Motor HP
1/5 HP
Air Flow
8,300 cfm
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ILG8MF30-83
Zoro #
G610208510
UPC #
850028393031
Country of Origin
China
Dimensions
Blade Diameter
30 in
Width
12-5/7 in
Length
36-3/5 in
Max. Depth
36 2/7 in
Details
Voltage
115V
Motor HP
1/5 HP
Air Flow
8,300 cfm
Item
High Velocity Air Circulator Drum Fan
Material
Metal
Application
Air Circulation
Watts
260 W
Motor RPM
1,100 RPM
Color
Black
Amps
2.3
Motor hp
1/5 hp
Description
This iLIVING 30in portable floor fan is designed to move large volumes of air; ideal for offices, factories, warehouses, loading docks, greenhouse, barn and auto shops. The fan speed is adjustable with 3 settings, High Mid, Low, Max 8300 CFM, allowing you to adjust the air circulation to your desired power, while still being cost and energy efficient, using only 230 watts at maximum speed. This fan has a 3-blade aluminum propeller with a built-in 360 degree rotation feature. The fan housing is constructed of heavy-duty steel with powder-coated finish. Motor RPM: 1100, Operating Amps: 2.3A, Industrial Applications, Fully Assembled, Max. Ambient Temp. 104 degreeF 40 degreeC, Totally Enclosed Air-Over-Motor Enclosure, Class B Motor Insulation, Auto Thermal Protection, Roller Bearing Type Ball, 36.3inH x 36.6inW x 12.7inD, 6.5 ft. cord, NEMA plug 5-15P, 3 Aluminum Blades, Steel Housing, Plastic and Rubber Casters, Steel Guard.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, RI, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.