Shop BIG ASS FANS

Dock Fan, Wall Mount, 20 in Blade Dia, 240V AC, 2,000 cfm, Non-Oscillating

  • Mfr # F-VEL1-1202
  • Zoro # G916439786

product price: 
$
2,748.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
20 in
Oscillation
Non-Oscillating
Number of Speeds
Variable
Drive Type
Direct Drive
Fan Power Source
Hardwired
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-VEL1-1202
Zoro #
G916439786
UPC #
-
Country of Origin
United States
Oscillation
Non-Oscillating
Number of Speeds
Variable
Drive Type
Direct Drive
Fan Power Source
Hardwired
Sound Level
64.9 dBA
Item
Mounted Fan
Air Flow
2,000 cfm
Standards
OSHA Compliant Guards
Motor Enclosure
Open
Motor HP
2/3 hp
NEMA Plug Configuration
5-15P
Fan Mounting Location
Wall
Air Velocity @ 80 Ft.
50 fpm
Air Velocity @ 20 Ft.
175 fpm
Max. Ambient Temp.
104 Degrees F
Hz
60/50 Hz
Thermal Protection
None
Voltage
240V AC
Bearing Type
Ball
Motor Type
Brushless DC (ECM)
Air Velocity @ 60 Ft.
100 fpm
Air Velocity @ 10 Ft.
150 fpm
Blade Material
Aluminum
For Use With
Fans
Watts
500 W
Color
Black
Environmental Applications
Commercial, Industrial
Air Velocity @ 40 Ft.
125 fpm
Phase
1
Guard Material
Steel
Number of Blades
3
Includes
Mounting Hardware, Mounting Bracket
Amps
20.0 A
Wire Guard Finish
Powder Coated
Motor Design
ECM
RPM
956 RPM
Features
Wall-Mounted Gas Spring Pivot System
Fan Accessory Material
Steel
Assembly Required
Yes
Fan Blade Color
Yellow
Fan Housing Material
Steel
Battery Operated - Fans
No
Head Tilt Adjustment
10 Degrees
Fan Accessory Finish
Black Steel
Housing Finish - Fans
Painted
Bearing Protection
Sealed
Guard Color
Black
Mount Type
Bracket
Airflow
2,000 cfm
For Location
Fitness Center, Garage, Manufacturing Plant, Outdoor
Wire Color
Black

Dimensions

Blade Diameter
20 in
Length
47 5/8 in
Fan Cord Length
18 ft
Width
36 1/2 in
Shaft Dia.
1/2 in
Height
53 3/8 in
Depth
47 5/8 in
Max. Mounting Height
6 ft
Height Adjustment
60 to 72 in
Fits Chest Size
Wall-Mounted Gas Spring Pivot System

Description

Velocity Dock Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.