High Velocity Industrial Drum Fan, 24 in Blade Dia, 120V, 7,700 cfm

  • Mfr # ILG8MF24-77

  • Zoro # G510208559


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Voltage
120V
Motor HP
1/3 HP
Air Flow
7,700 cfm
Motor RPM
1,100 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILG8MF24-77
Zoro #
G510208559
UPC #
850028393000
Country of Origin
China

Dimensions

Blade Diameter
24 in
Width
13-1/4 in
Max. Depth
30 1/2 in
Length
30 in

Details

Voltage
120V
Motor HP
1/3 HP
Air Flow
7,700 cfm
Item
High Velocity Industrial Drum Fan
Motor RPM
1,100 RPM
Amps
1.9
Color
Black
Watts
220 W
Material
Metal
Motor hp
1/3 hp

Description

This iLIVING 24in portable floor fan is designed to move large volumes of air; ideal for offices, factories, warehouses, loading docks, greenhouse, barn and auto shops. The fan speed is adjustable with 2 settings, High and Low, Max 7700 CFM, allowing you to adjust the air circulation to your desired power, while still being cost and energy efficient, using only 220 watts at maximum speed. This fan has a 3-blade aluminum propeller with a built-in 360 degree rotation feature. The fan housing is constructed of heavy-duty steel with powder-coated finish. Motor RPM: 1100, Operating Amps: 1.9A, Industrial Applications, Fully Assembled, Max. Ambient Temp. 104 degreeF 40 degreeC, Totally Enclosed Air-Over-Motor Enclosure, Class B Motor Insulation, Auto Thermal Protection, Roller Bearing Type Ball, 30inH x 30 1/2inW x 13 1/4inD, 6.5 ft. cord, NEMA plug 5-15P, 3 Aluminum Blades, Steel Housing, 7in 17.8 cm Plastic and Rubber Casters, Steel Guard, Standards: UL USA and Canada.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.