Zoro Homepage

Silver 1200 CFM 16 in. Electric Powered Gable Mount Shutter Fan/Vent

  • Mfr # ILG8SF16V

  • Zoro # G216045663


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Motor RPM
1550
Height
19 in
Blade Material
Metal
Full Load Amps
0.85 A
Exhaust/Supply Fan Motor HP
1/20 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILG8SF16V
Zoro #
G216045663
UPC #
856957005304
Country of Origin
China

Dimensions

Height
19 in
Width
5 3/4 in

Details

Motor RPM
1550
Blade Material
Metal
Full Load Amps
0.85 A
Exhaust/Supply Fan Motor HP
1/20 HP
Fan Voltage
120V
CFM @ 0.000-In. SP
1200
Watts
102W

Description

The iLIVING shutter exhaust fan is perfect for removing excess heat, moisture, and unpleasant odors from virtually any commercial location, including restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic shutters that open and close in tandem with the operation of the fan. The completely enclosed motor is thermally protected and permanently lubricated. The fan comes fully assembled out of the box; only installation required is the electrical hardwire. The shutter fan comes in 8 different sizes: 10 inch, 12 inch, 16 inch, 18 inch, 20 inch, 24 inch, 30 inch, and 36 inch; the 18 inch shutter fan has both a variable Speed ILG8SF24V and a single Speed model. The iLIVING 30 inch and 36 inch shutter fans are only available in single Speed. For variable Speed models, the iLIVING ILG8SFSC Speed controller is sold separately.


  • 16 inch variable speed shutter exhaust fan with automatic Shutters
  • UL listed with speed controllable, permanently lubricated motor
  • Corrosion-resistant with OSHA compliant wire guards
  • Variable speed functionality with the purchase of the iLIVING ILG8SFSC Speed Controller (sold separately)
  • 120 Volts, 1/20 HP, 0.85 amp, 1550 rpm, 1200 CFM

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.