Silver 24 in. 4244 CFM Smart Remote Shutter Exhaust Fan with Thermostat, Humidistat, Variable Speed

  • Mfr # ILG8SF24VC

  • Zoro # G810208518


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Fan Voltage
120V
CFM @ 0.000-In. SP
4244
Exhaust/Supply Fan Motor HP
1/4 HP
Width
5 3/4 in
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ILG8SF24VC
Zoro #
G810208518
UPC #
850005348078
Country of Origin
China

Dimensions

Blade Dia.
24 in.
Width
5 3/4 in
Height
27 in
Max. Depth
27 in

Details

Fan Voltage
120V
CFM @ 0.000-In. SP
4244
Exhaust/Supply Fan Motor HP
1/4 HP
Frame Material
Metal
Fan RPM
1075
Watts
320W
Full Load Amps
2.75 A

Description

The iLIVING smart remote shutter exhaust fans are equipped with a thermostat, humidistat, variable speed and timer. These fans can be activated with a remote control up to 1,000 feet range. The iLIVING exhaust fans are perfect for removing excess heat, moisture, and unpleasant odors from virtually any commercial location, including restaurants, factories, warehouses, barns, and greenhouses. This fan features aluminum blades, OSHA compliant wire guards, and automatic shutters that open and close in tandem with the operation of the fan. The completely enclosed motor is thermally protected and permanently lubricated. The fan comes fully assembled out of the box. The shutter fan comes in 6 different sizes: 10 inch, 12 inch, 16 inch, 18 inch, 20 inch, 24 inch.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.