Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Variable Speed Above Ground Swimming Pool Pump, 2.2HP

  • Mfr # ILG8PP220-VS

  • Zoro # G616105479


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Length
10.4 in
Voltage
115/208-230V
Material
Aluminum alloy
Color
Beige & Black
Height
10.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILG8PP220-VS
Zoro #
G616105479
UPC #
850028393826
Country of Origin
China

Dimensions

Length
10.4 in
Height
10.8 in
Width
22.6 in

Details

Voltage
115/208-230V
Material
Aluminum alloy
Color
Beige & Black

Description

Working conditions : Medium temperature: 5-50C. Environmental temperature: Below 50C. Max. working pressure: 0.3MPa


  • Adopt V/F mode controller to realize the speed control function; Optional touch key panel or physical key pane, simple design, simple operation, installation direction can be rotated.
  • Automatic mode and manual mode are optional. The factory default is automatic mode.
  • Factory setting of electric pump speed in automatic mode: speed 1:3000 rpm, speed 2:1400 rpm, speed 3: 2200 rpm, and the speed can be arbitrarily set between 450-3450 rpm through the speed gear key.
  • In the manual mode, the user can select the segment speed number to run and modify its speed.
  • The machine can be started and stopped by an external keyboard or RS485 communication (only one can be selected). Efficient and energy-saving.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.