
Floating Plastic Pond Fish Dome Ball for Fish to Swim Above the Surface of the Pond, Easy Assembly
Mfr # QI004664
Zoro # G812221539
product price:Â $62.35
/eaKey Features
Material
plastic & polyfoam
Width
18.255
Color
Black
Length
7.75
Depth
18.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
QI004664
Zoro #
G812221539
UPC #
651355046641
Country of Origin
China
Dimensions
Width
18.255
Length
7.75
Depth
18.25
Details
Item
Garden Essentials
Material
plastic & polyfoam
Color
Black
Description
This fish dome floats on the top of the water and brings a bubble of water above the water line so you can see the fish that swim into it. Perfect to throw into the pond or fish pool, the fish dome allows you to easily observe your fish at close range. To get the fish to come into the dome simply slip some food into the dome by reaching under it the food will float to the top, once you do this a few times your fish will be trained to come to the dome when you come around so you won't have to wait around in hopes a fish will pop up in the dome.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.