Washdown Fan, Wall Mount, 24 in Blade Dia, 115/230V

  • Mfr # ILG8WD24-1W

  • Zoro # G910208500


product price:  $866.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V
Material
Metal
Amps
2.85
Width
26-2/5 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ILG8WD24-1W
Zoro #
G910208500
UPC #
850028393277
Country of Origin
China

Dimensions

Blade Diameter
24 in
Width
26-2/5 in
Max. Depth
26 4/5 in
Length
26-4/5 in

Details

Voltage
115/230V
Item
Washdown Fan
Material
Metal
Amps
2.85
Color
Stainless Steel
Motor RPM
1,060 RPM
Watts
310 W
Fan Mounting Location
Wall

Description

Newly introduced iLIVING 24in washdown wall mounted fan.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.