Iliving
White 88 in. 7.3 feet HVLS 9 Blades BLDC Big Ceiling Fan, 13600 CFM with IR Remote
Mfr # ILG8HVLS88
Zoro # G710208502
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 88 in.
- Voltage 120V
- Watts 48W
- Air Flow (CFM) 13600
- Depth 17 1/5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Water Valve (4A2772-01)
- MUELLER STREAMLINE Mueller Streamline 521-805BG 1 in. Plug Black- pack of 5 (4007803)
- ACCUMULAIR Pleated Air Filter, 17" x 25" x 1", 4 Pack (FB17X25A_4)
- AIR HANDLER 12x25x1 Synthetic Pleated Air Filter, MERV 7 (6C520)
- ILIVING 120 in. H Volume Low Speed Outdoor BLDC Ceiling Fan with Brushless DC Motor, Reversible, IR Remote (ILG8HVLS120)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1030-612-1)
- PROMINENCE HOME Briarcrest, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50749-40)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (36201C)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56201CLS)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-09WB)
- Iliving Ceiling Fans