Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Exhaust Fan Smart Remote Control Kit with Thermostat Humidistat Speed Controller

  • Mfr # ILG8SFRC

  • Zoro # G210208576


product price: $57.65
/ea

Key Features

Material
Plastic
Width
5 in
Height
7 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILG8SFRC
Zoro #
G210208576
UPC #
856957005922
Country of Origin
China

Dimensions

Width
5 in
Height
7 in
Depth
2 in

Details

Material
Plastic

Description

iLIVING programmable remote controller kit, model# ILG8SFRC, is easy to covert or set up your shutter exhaust fan to a smart fan. This kit is equipped with a programmable thermostat, humidistat, solid state speed controller and timer. It allows the fan to cycle ON and OFF automatically at your desired settings. Dual temperature sensor for precision control that helps you to save big on your cooling bills. Capable of up to 1000 feet control range makes your installation easy and convenient. UL listed, 120V, 60Hz, 3A FLA, 18A LRA. Engineered and designed by iLIVING in California.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.