Zoro Homepage

Color Changing Hexagon Puck Light, 4PK

  • Mfr # IB-RGBPKx4-6

  • Zoro # G915936132


product price: $9.99
/pk 4, $2.50/ea

Key Features

Color
Black
Nominal Height
1.5 in
Material
Plastic
Nominal Length
1.5 in
Nominal Width
0.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IB-RGBPKx4-6
Zoro #
G915936132
UPC #
-
Country of Origin
China

Dimensions

Nominal Height
1.5 in
Nominal Length
1.5 in
Nominal Width
0.72 in

Details

Color
Black
Material
Plastic
Item
Puck Light
Battery Included
Yes
Operation
One Button Operation Selects All Modes Plus Off

Description

  • Solid Red, Solid Green, Solid Blue
  • Color Changing
  • Peel and Stick Installation
  • No Tools or Wiring
  • Each Light Powered By 2 CR2032 Batteries (8 Included)
  • One Button Operation Selects All Modes Plus Off

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.