Zoro Homepage

CAD Viewer & Download Files

Alum Mechanical Lug, onductor 250-6, 2-

  • Mfr # AU-250-EC

  • Zoro # G202016967

CAD Available

product price: $22.39
/ea

Key Features

CAD Drawing
For Conductor Material
Aluminum
For Minimum Wire Size
250 kcmil
For Maximum Wire Size
6 AWG
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU-250-EC
Zoro #
G202016967
UPC #
032076947705
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
250 kcmil
For Maximum Wire Size
6 AWG

Details

Item
Mechanical Lug
For Conductor Material
Aluminum
Body Material
Aluminum
CAD Available
Yes

Description

Alum Mechanical Lug,onductor 250-6,2-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.