
Aluminum Neutral Bar, 36.25 Inch
Mfr # NBAE-3192-0
Zoro # G221856223
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA
Conductor Material
Copper/Aluminum
Material
Aluminum Alloy
Series
NBAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NBAE-3192-0
Zoro #
G221856223
UPC #
078366900586
Country of Origin
Mexico
Details
Standards
CSA
Conductor Material
Copper/Aluminum
Material
Aluminum Alloy
Series
NBAE
Description
(31) 14 to 1/0 AWG Large/(92) 14 to 6 AWG Small Circuit Aluminum/Copper, 36.25in x 0.375in x 0.62in, 35 kV, Silver, Electro Tin Plated High Strength Aluminum Alloy, Dual Rated
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.