
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELT-4
Zoro #
G9206577
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3/4 in
Length
1.411 in
Width
0.712 in
Details
Wire Type
Stranded
Finish
Unfinished
Material
Copper
Wire Range (Run)
2/0 to 1 AWG
Standards
UL 467 Listed
Wire Range (Tap)
6 to 2 AWG
Description
Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.