Shop ILSCO
See all product information
Create Account
Lugs
- Mfr # CLND-700-12-134
- Zoro # G522984687
product price:Â
$
49.99
/ea
Key Features
Overall Length
6.556 in
Material
Electro Tin Plated High Strength Seamless Copper
For Conductor Material
Copper
Color
Pink
Stud Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLND-700-12-134
- Zoro #
- G522984687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6.556 in
- Stud Size
- 1/2 in
- Barrel Length
- 2.687 in
Details
- Material
- Electro Tin Plated High Strength Seamless Copper
- For Conductor Material
- Copper
- Color
- Pink
- Standards
- UL 453G/467/486A/B, CSA
- Die Code
- I-99
Description
35 kV, 700 KCMIL Stranded, 1/2" Stud, 6.556" L, 1-3/4" Mounting Hole Spacing, Silver, Electro Tin Plated Seamless Copper, 2-Hole, Long Barrel, Compression Cable Lug
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.