Lugs
- Mfr # SLUH-225
- Zoro # G722984715
product price:Â
$
20.15
/ea
Key Features
Standards
UL 453G, UL 486A/B, CSA
For Conductor Material
Copper
Overall Length
2-7/16 in
Stud Size
5/16 in
Material
Electro-Tin Plated Electrolytic Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLUH-225
- Zoro #
- G722984715
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 2-7/16 in
- Stud Size
- 5/16 in
Details
- Standards
- UL 453G, UL 486A/B, CSA
- For Conductor Material
- Copper
- Material
- Electro-Tin Plated Electrolytic Copper
Description
n/a
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.