Shop ILSCO
See all product information
Create Account
Parallel Ground Clamp, Copper, 250 - 350 kcmil
- Mfr # GTC-250-350
- Zoro # G023397405
product price:Â
$
10.89
/ea
Key Features
Crimping Die Series
GTC
Material
Thermoplastic
Standards
UL 453G/486A/B, CSA C22.2
For Use With
GTA-GTT Cable Tap Connector
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GTC-250-350
- Zoro #
- G023397405
- UPC #
- 78366937299
- Country of Origin
- United States
Details
- Crimping Die Series
- GTC
- Material
- Thermoplastic
- Standards
- UL 453G/486A/B, CSA C22.2
- For Use With
- GTA-GTT Cable Tap Connector
- Color
- Black
Description
3.94 in x 3.03 in, 600 V, Black, Thermoplastic, Cable Tap Connector Insulating Cover
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.