Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMAA10161
Zoro #
G5614454
UPC #
649833101616
Country of Origin
China
Dimensions
Length
2 in
Width
10 in
Height
6 in
Overall Width
6 in
Overall Height
2 in
Overall Length
10 in
Details
Item
Wrist Rest
Color
Gray
Design
Solid Color
Material
Cotton Lycra, ergoBeads(TM)
Product Type
Wrist Rest
Description
Wrist Rest, Gray, Solid Color Design, Cotton Lycra, ergoBeads(TM), Height 6 in, Length 2 in, Width 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.