Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Imicro 3.5in. SATA to USB 2.0 External Hard Drive Enclosure (Black) IM35SATABK

3.5in. SATA to USB 2.0 External Hard Drive Enclosure (Black) (Discontinued)

  • Mfr # IM35SATABK
  • Zoro # G6712222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IM35SATABK
Zoro #
G6712222
UPC #
878294013323
Country of Origin
Switzerland

Details

Item
Drive Enclosure
Color
Black
Features
Environmentally Friendly
Material
Aluminum
Includes
USB Cable, Screw Driver and Screw Set, AC Power Adapter, Stand, User Manual, Driver CD.
Power Source
AC Adapter
Host Interface
USB 2.0
Platform Supported
Mac, PC
Compatibility
CEFCC
Number of Total Expansion Bays
1
Input Voltage
110V AC, 220V AC

Description

IM35SATABK 3.5 inch SATA to USB 2.0 External Hard Drive Enclosure (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.