Zoro Homepage

5000 mAh Lithium Polymer Battery Power Bank, White

  • Mfr # PB-IM5000W

  • Zoro # G416377076


product price: $49.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-IM5000W
Zoro #
G416377076
UPC #
-
Country of Origin
China

Description

Specifications Features: 5000mAh of capacity Dual USB ports let you quickly charge two devices simultaneously Compatible with 5V input USB-charged devices like iPhones, iPads and Android smartphones More than 500 recharge cycles over the life of the battery Multiple protections of short circuit, over-voltage, over-current, over-charge, over-discharge and over-heating ensure safe and reliable charging Four LED lights work as charge indicators to show battery level or charging status Interface: 1x Micro USB Port, 2x USB 2.0 Ports Capacity: 5000mAh Battery Type: Lithium Polymer Input: DC 5.0 ± 0.5V / 1A Max Output: DC 5.0 ± 0.25V / 1A Max & DC 5.0 ± 0.25V / 2.1A Max Button: 1x Button to display the battery capacity Lights: 4x LED lights show the remaining battery capacity Color: White Dimension: 4.33 x 2.76 x 0.63 inch / 110.0 x 70.0 x 16.0 mm Weight: 5.19 oz / 147.0 g Package Contents: PB-IM5000W Power Bank Micro USB Cable Manual

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.